Shop All Shower Faucets
Riobel
Handshower Set With 37 Slide Bar And 5-Function Handshower
Mfr # 4839PN-WS
Zoro # G008454789
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36.6 in
- Width 6.4 in
- Height 5.4 in
- Application Bathroom
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4839PN-WS
- Zoro # G008454789
- UPC # 883186479514
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 36.6 in |
Width | 6.4 in |
Height | 5.4 in |
Details
Application | Bathroom |
Finish | Polished Nickel |
Description
4375 5-function handshower
- •Flow rate options at 60 PSI:-2.0 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator (175084)
- ZORO SELECT 2" Socket Socket Black Forged Steel 90 Degree Elbow (1MNL9)
- ZORO SELECT 1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P599)
- WATERLESS CO EverPrime Drain Sealing Liquid, Case of 12 (1514)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- Riobel Bathtub Faucets & Accessories