Shop All Shower Faucets
Riobel
Handshower Set With 37 Slide Bar And 5-Function Handshower
Mfr # 4839C-WS
Zoro # G808462908
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36.6 in
- Width 6.4 in
- Height 5.4 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4839C-WS
- Zoro # G808462908
- UPC # 883186479507
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 36.6 in |
Width | 6.4 in |
Height | 5.4 in |
Details
Finish | Chrome |
Description
4375 5-function handshower
- •Flow rate options at 60 PSI:-2.0 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Cross (4TJJ3)
- THRIFCO PLUMBING 1 Inch x 3/4 Inch Slip x Slip PVC Bushing SCH 80 (8213310)
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (448030)
- AMERICAN STANDARD Madera 1.6GPF EvrClen Toilet Wh, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2855.016.020)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, 3-Setting Slide Bar Hand Shower, Chrome, Hand Shower (51308)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- Riobel Shower Faucets