Shop All Shower Faucets
Riobel
Handshower Set With 37 Slide Bar And 5-Function Handshower
Mfr # 4839BK-WS
Zoro # G808437173
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36.6 in
- Finish Black
- Height 5.4 in
- Width 6.4 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4839BK-WS
- Zoro # G808437173
- UPC # 883186479521
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 36.6 in |
Height | 5.4 in |
Width | 6.4 in |
Details
Finish | Black |
Application | Bathroom |
Description
4375 5-function handshower
- •Flow rate options at 60 PSI:-2.0 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Urinal Strainer, Replacement (GP1211759)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 782 ss replacement screen)
- SLOAN TopSpud Univ Floor Mount Bedpan Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A-BPL)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF406CH)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- Riobel Bathtub Faucets & Accessories