Shop All Shower Faucets
Riobel
Handshower Set With 37 Slide Bar And 5-Function Handshower
Mfr # 4839BK-15
Zoro # G308462897
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.6 in
- Width 6.4 in
- Height 5.4 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4839BK-15
- Zoro # G308462897
- UPC # 883186479569
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 36.6 in |
Width | 6.4 in |
Height | 5.4 in |
Details
Finish | Black |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002BN-KPW100BN)
- RHEEM Pilot Assembly, Natural Gas, Metal, For 6FGV1 & 6FGV2 (AP14698A)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K769)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- Riobel Shower Faucets