Shop All Shower Faucets
Riobel
Handshower Set With 37 Slide Bar And 5-Function Handshower
Mfr # 4839BG-WS
Zoro # G408462933
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36.6 in
- Width 6.4 in
- Height 5.4 in
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4839BG-WS
- Zoro # G408462933
- UPC # 883186479538
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 36.6 in |
Width | 6.4 in |
Height | 5.4 in |
Details
Finish | Brushed Gold |
Description
4375 5-function handshower
- •Flow rate options at 60 PSI:-2.0 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducer (25945)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101-DST)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (468-025)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-36)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- DELTA Woodhurst Shower Trim (T14232-BL)
- Riobel Shower Faucets