Shop All Shower Faucets
Riobel
Handshower Set With 36 Slide Bar
Mfr # 2050C
Zoro # G708454959
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.22 in
- Width 6.29 in
- Height 3.54 in
- Application Bathroom
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 2050C
- Zoro # G708454959
- UPC # 883186000299
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 36.22 in |
Width | 6.29 in |
Height | 3.54 in |
Details
Application | Bathroom |
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Male Adapter x MNPT 316 SS Adapter Coupling (3LX41)
- KOHLER C3-155 Elongated Bidet Toilet Seat (8298-96)
- LEGEND VALVE 1/4" x 1-1/2" 304 SS NIPPLE (304-021)
- LEGEND VALVE 1/4" X 2-1/2" BLACK NIPPLE (355-023E)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- Riobel Bathtub Faucets & Accessories