Shop All Shower Faucets
Riobel
Handshower Set With 36 Slide Bar
Mfr # 2050C-15
Zoro # G808437128
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.22 in
- Width 6.29 in
- Height 3.54 in
- Finish Chrome
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 2050C-15
- Zoro # G808437128
- UPC # 883186087566
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 36.22 in |
Width | 6.29 in |
Height | 3.54 in |
Details
Finish | Chrome |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 4mm IDx6mm OD, 100 Ft, Natural (806FH3)
- APOLLO Valve, 1-1/2in. Import, Threaded, 2-Piece, Full Port, NPT, Brass Ball Valve, 600 CWP, CSA, UL, FM (94A-107-01)
- LEGEND VALVE 1" PVC COMPRESSION COUPLING (204-105)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G10-K300-4p-9347)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- Riobel Bathtub Faucets & Accessories