Shop All Shower Faucets
Riobel
Handshower Set With 36 Slide Bar
Mfr # 2050BN
Zoro # G908462822
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.22 in
- Width 6.29 in
- Height 3.54 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 2050BN
- Zoro # G908462822
- UPC # 883186000282
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 36.22 in |
Width | 6.29 in |
Height | 3.54 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect Coupling, 3/4 in x 3/4 in Tube Size, Brass, Brown (75012LF)
- ZORO SELECT Steel Bushing 3/8X1/4 In, 150, PK10 (5RLD2)
- TAYMOR Towel Bar, Satin Nickel, Astral, 24In (04-SN2824)
- DIXON 90Deg Elbow with Hex Nut, 2 in, Clamp x Plain Beveled Seat, 304 SS, Domestic (B2FMP-14-G200)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- Riobel Shower Faucets