Shop All Shower Faucets
Riobel
Handshower Set With 36 Slide Bar
Mfr # 2050BN-WS
Zoro # G708462848
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.22 in
- Width 6.29 in
- Height 3.54 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 2050BN-WS
- Zoro # G708462848
- UPC # 883186179551
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 36.22 in |
Width | 6.29 in |
Height | 3.54 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Pex Multihead Crimp Kit (69PTKH0015K)
- DELTA Trinsic Monitor 17 Series H2Okinetic Shower Trim CB (T17259-CZ)
- DEARBORN BRASS Faceplate Trip Lever, Standard3in, Chrome (4503-1)
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- Riobel Shower Faucets