Shop All Shower Faucets
Riobel
Handshower Set With 32 Slide Bar And 4-Function Handshower
Mfr # 4845BK
Zoro # G108463001
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.28 in
- Width 6.29 in
- Height 4.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4845BK
- Zoro # G108463001
- UPC # 824438624467
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 32.28 in |
Width | 6.29 in |
Height | 4.52 in |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 2" NPT Female (ZUSA-PF-9)
- ANVIL Female NPT x Male NPT Forged Steel Elbow (0361209307)
- NIBCO 1-1/2" x 1-1/4" NOM C x FTG Copper Reducing Bushing (9012 11/2X11/4)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010427)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- Riobel Bathtub Faucets & Accessories