Shop All Shower Faucets
Riobel
Handshower Set With 32 Slide Bar And 4-Function Handshower
Mfr # 4844BK-WS
Zoro # G408462896
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32.28 in
- Width 6.29 in
- Height 4.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4844BK-WS
- Zoro # G408462896
- UPC # 883186508030
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 32.28 in |
Width | 6.29 in |
Height | 4.52 in |
Description
4364 4-function handshower
- •Flow rate options at 60 PSI:-2.0 GPM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00028)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, Espresso, Cultured Marble Sink, White Sink (SBC24CH)
- T&S BRASS Pre Rinse Unit8" Ctr Wall For - Part# B0133 (B0133)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- LATOSCANA La Toscana 86CR690 Novello .75 in. Thermostatic Shower Valve in Chrome (86CR690)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- Riobel Shower Faucets