Shop All Shower Faucets
Riobel
Handshower Set With 31 Slide Bar And 4-Function Handshower
Mfr # 5063BK-WS
Zoro # G808462892
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.28 in
- Width 3.14 in
- Height 31.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 5063BK-WS
- Zoro # G808462892
- UPC # 883186514710
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 7.28 in |
Width | 3.14 in |
Height | 31.88 in |
Description
4363 4-function handshower
- •Flow rate options at 60 PSI:-2.0 GPM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- KOHLER Hand Shower, Vibrant Titanium, Wall Mounted, Deck Mounted (21336-TT)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560005993)
- WOODFORD MFG 1/2 in. x 1/2 in. Compression x FS x 8 in. L Freezeless Anti-Rupture Sillcock (19CM-8)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- Riobel Shower Faucets