Shop All Shower Faucets
Riobel
Handshower Set With 30 Slide Bar
Mfr # 5005BN
Zoro # G308462958
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36.22 in
- Width 6.29 in
- Height 3.54 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 5005BN
- Zoro # G308462958
- UPC # 883186046518
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 36.22 in |
Width | 6.29 in |
Height | 3.54 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ACF00039)
- BANJO 3/4" FNPT Polypropylene Ball Valve Inline (V075)
- EXQUISITE Shwrhead Hand Hld Chr (5203150CP-WS)
- HAYWARD FLOW CONTROL Check Valve, 10.24 in Overall L (SW1300E)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- Riobel Shower Faucets