Shop All Shower Faucets
Riobel
Handshower Rail
Mfr # 60BN
Zoro # G508462796
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44.3 in
- Width 6.9 in
- Height 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 60BN
- Zoro # G508462796
- UPC # 883186323640
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 44.3 in |
Width | 6.9 in |
Height | 6.8 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Abs Touch Button Assy Unit For Eco Conce (TH559EDV552)
- DIXON Type B Cam and Groove Coupler, 4 in Nominal, Female Coupler x MNPT End Style, Brass, Domestic (G400-B-BR)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only, 8" O.C. Splash Mount (BKF-XX-G)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 80 (1LLV3)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- Riobel Shower Faucets