Shop All Plumbing Parts
Riobel
Handshower Bar Slider
Mfr # 4927PN
Zoro # G508463328
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 2.6 in
- Width 2.7 in
- Application Bathroom
- Length 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4927PN
- Zoro # G508463328
- UPC # 883186046617
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height | 2.6 in |
Width | 2.7 in |
Length | 3.9 in |
Details
Finish | Polished Nickel |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Cartridges, Cart Mtl 49-Ser (910-9000)
- PROPLUS 0.50 Dia Teflon Flat Washer 00 (558539)
- KINGSTON BRASS Naples, 4" Centerset Bathroom Faucet, Chrome/Polished Brass (KB2624B)
- EVERFLOW FIPx3/4" MHT Full Port Hose Ball Valve with Chain and Cap, Brass 1/2" (THBV-012-NL)
- RIOBEL Balancing Spool With Check Valve (405-010)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- ACORN CONTROLS Stop Assembly (2755-000-001)
- SIOUX CHIEF 886-P 3 x 4 in. Closet Flange (4263455)
- AMERICAN STANDARD Spacer Disk and Seal Kit (060343-0070A)
- RINNAI EZ-connect (REU-EZC-2)
- EZ-FLO EASTMAN ACCESS PANEL 14""X14"" WHT (34066)
- Riobel Plumbing Parts