Shop All Shower Faucets
Riobel
Handshower, #12Pn
Mfr # 12PN
Zoro # G908462839
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 1.3 in
- Height 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 12PN
- Zoro # G908462839
- UPC # 883186182216
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 10 in |
Width | 1.3 in |
Height | 1.3 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-421)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- KOHLER Margaux Towel Ring (16254-CP)
- LASCO 0.75 in. PVC Tee Slip, 50PK (401-007)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- Riobel Shower Faucets