Shop All Shower Faucets
Riobel
Handshower, #12Bn
Mfr # 12BN
Zoro # G908462853
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 1.3 in
- Height 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 12BN
- Zoro # G908462853
- UPC # 883186127002
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 10 in |
Width | 1.3 in |
Height | 1.3 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized Hex Locknut (5P977)
- ZORO SELECT 1" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPF10SL)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, Close Coupled (65P-CC)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1" (4321002060)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-BN)
- DELTA Faucet, 3-Setting Slide Bar Hand Shower, Chrome, Hand Shower (51308)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- Riobel Bathtub Faucets & Accessories