Shop All Handles, Levers & Controls
Riobel
Handle Shower Ef In Brushed Nickel
Mfr # 4305BN
Zoro # G808459915
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.44 in
- Height 2.95 in
- Overall Width 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4305BN
- Zoro # G808459915
- UPC # 883186352152
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 2.44 in |
Height | 2.95 in |
Overall Width | 2.44 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXW3)
- ZORO SELECT 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 160 (87510)
- KOHLER Showerhead, 5-1/2" Face Dia., Metal (K-72425-CP)
- LEGEND VALVE 1" GALV. SQUARE HEAD PLUG (352-405C)
- CENTRAL BRASS Large Canopy Handle With Screw-Diverter, Polished Chrome (G-508-D)
- MOEN Handle Kit, 149570 (149570)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (950)
- AMS Cross Handle, Ratcheting, Signature Series (351.56)
- MOEN Handle Kit, 188029 (188029)
- KOHLER Occasion Knob Handles (27010-9-SN)
- DELTA Metal Cross Handle Kit, 14 Series (H795PN)
- Riobel Kitchen Faucets & Accessories