Shop All Handles, Levers & Controls
Riobel
Handle Sabrina In Chrome
Mfr # 1268C
Zoro # G908459525
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 4.9 in
- Overall Width 2.5 in
- Height 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1268C
- Zoro # G908459525
- UPC # 883186351674
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 4.9 in |
Overall Width | 2.5 in |
Height | 2.3 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN AquaVantage Urinal Rebuild Kit, 1.0 Gal (P6000-EUA-WS1-RK)
- IN-SINK-ERATOR Instant Hot Water Filtration System F-1000S (F-1000S)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAL7)
- JOMAR VALVE Ball Valve, 3/4" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- CHICAGO FAUCET 2 1/2In Cross Handle (204-HWJKCP)
- MOEN Handle Adapter Kit (197003)
- MOEN Handle Kit, 140903 (140903)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-BL)
- MOEN HDL KIT (194577)
- CENTRAL BRASS Wrist Handle (4") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4147-C)
- KOHLER Trip Lever Handle Assy (83845-CP)
- Riobel Handles, Levers & Controls