Shop All Handles, Levers & Controls
Riobel
Handle - Pressure Balance Gn Pr In Polished Nickel
Mfr # 1496PN
Zoro # G908459938
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 1.9 in
- Length (In.) 5.3 in
- Overall Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1496PN
- Zoro # G908459938
- UPC # 883186395517
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 1.9 in |
Length (In.) | 5.3 in |
Overall Width | 2.4 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- STREAMLINE 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (W 04087)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 3 in Pipe Size (437530)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-720)
- MOEN Handle Kit, 146781 (146781)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- MOEN Handle Kit, 128866BN (128866BN)
- GROHE Universal Diverter Knob Chrome (47354000)
- KOHLER Handle Assembly (1141641-BL)
- KINGSTON BRASS CCK1141PX Clawfoot Tub Package with Porcelain Cross Handles (CCK1141PX)
- KOHLER Handle Assembly (1015467-CP)
- Riobel Handles, Levers & Controls