Shop All Handles, Levers & Controls
Riobel
Handle - Pressure Balance Gn Pr In Brushed Nickel
Mfr # 1496BN
Zoro # G908459907
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 2 in
- Length (In.) 5.2 in
- Overall Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1496BN
- Zoro # G908459907
- UPC # 883186395500
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 2 in |
Length (In.) | 5.2 in |
Overall Width | 2.5 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- IRONWERKS DESIGNS 1/2" Iron Pipe Tee Fitting, 10PK (IW-TEE-1/2-10)
- MOEN Camerist One-Handle Bar Faucet (4905)
- KOHLER Statement 80Cm Slidebar W/Supply Polished Chrome (26314-CP)
- MOEN Chateau Handle Kit (96797)
- MOEN Handle Extension Kit (91110)
- SPEAKMAN CPT-1110 Neo Transfer Valve Trim (CPT-1110)
- SPEAKMAN Cross Handle Repair Kit, 3-1/2" x 5-1/2" for Speakman Faucets (RPG04-0323-PC)
- CHICAGO FAUCET 3In Cross Handle (634-HOTJKCP)
- MOEN Handle Adapter Kit (161774)
- DELTA Leland Metal Lever Handle Kit (RP63195)
- Riobel Handles, Levers & Controls