Shop All Handles, Levers & Controls
Riobel
Handle Pa In Polished Nickel
Mfr # 1118PN
Zoro # G908459723
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Overall Width 3.5 in
- Height 2.8 in
- Length (In.) 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1118PN
- Zoro # G908459723
- UPC # 883186401546
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 3.5 in |
Height | 2.8 in |
Length (In.) | 4.6 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-3-304)
- ZORO SELECT 2-1/2" FNPT Galvanized 90 Degree Elbow (2WE84)
- PLASTIC TRENDS TEE PVC SEWER&DR 6""HXHXH (P106)
- NVENT CADDY Strut Cushion Clamp, 1-1/2 in. Pipe (CCC0187)
- MOEN HDL KIT (184432BRB)
- MOEN Wrist Blade Handle, Hot, 8200 Series (52010)
- MOEN Hose & Spray (136103SL)
- KOHLER Handle Bonnet (1085787-CP)
- SPEAKMAN CPV-TV Transfer Valve (CPV-TV)
- KOHLER Artifacts Rite-Temp Valve Trim With Lever Handle (TS72767-4-BV)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (951)
- Riobel Handles, Levers & Controls