Shop All Handles, Levers & Controls
Riobel
Handle Pa In Polished Nickel
Mfr # 1018PN
Zoro # G808459731
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 2.8 in
- Length (In.) 4.5 in
- Overall Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1018PN
- Zoro # G808459731
- UPC # 883186402758
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 2.8 in |
Length (In.) | 4.5 in |
Overall Width | 3.5 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (UPBA475B 1/2)
- VALTERRA HOSE WASHERS FOR HANDHELD SHOWER, 10PK (PF276002)
- VIEGA Viega ProPress tee, 3/4" x 1/2" x 3/4" (77397)
- ANZZI Passion 24 in. x 72 in. Frosted Hinged shower door in Matte Black (SD-AZ8075-01MBF)
- MOEN Handle Kit, 128866BN (128866BN)
- MOEN Handle Kit, 147542 (147542)
- KOHLER Artifacts Bathroom Sink Cross Handles (98068-3-SN)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-BN)
- MOEN Handle Kit, 172665 (172665)
- KOHLER Handle, Cross (1011053-AF)
- MOEN Handle Insert Kit (115033)
- Riobel Handles, Levers & Controls