Shop All Handles, Levers & Controls
Riobel
Handle Pa In Chrome
Mfr # 1118C
Zoro # G808459717
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 2.8 in
- Overall Width 3.5 in
- Length (In.) 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1118C
- Zoro # G808459717
- UPC # 883186351452
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 2.8 in |
Overall Width | 3.5 in |
Length (In.) | 4.6 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #70 1/4 Inch Female Flare x 1/4 Inch Female Flare Swivel Union (4401167)
- ZORO SELECT CPVC Repair Coupling, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (SNC-0500-B)
- MILWAUKEE VALVE 2-1/2" FNPT Bronze Swing Check Valve (509 2 1/2)
- THRIFCO PLUMBING 1-1/2 Cop X 1-1/2 Ips Die (7916088)
- MOEN Handle Insert Kit (101205)
- KOHLER Artifacts Bathroom Sink Cross Handles (98068-3-CP)
- KOHLER Dtv+ Interface Mounting Bracket (99694-CP)
- MOEN Handle Kit, 148820ORB (148820ORB)
- KOHLER Composed Transfer Valve Trim With Lever Handle (T73140-4-TT)
- SPEAKMAN CPT-1121-MB Lura Transfer Valve Trim in Matte Black (CPT-1121-MB)
- KOHLER Handle, Small Lever (76153-BV)
- Riobel Kitchen Faucets & Accessories