Shop All Handles, Levers & Controls
Riobel
Handle For Eifel Faucet In Brushed Nickel
Mfr # 1239BN
Zoro # G908437233
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Overall Width 6.5 in
- Length (In.) 4.8 in
- Height 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1239BN
- Zoro # G908437233
- UPC # 824438604049
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 6.5 in |
Length (In.) | 4.8 in |
Height | 2.1 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/FPM, FPT x FPT (BFAS1007TFS)
- CASH ACME Safety Relief Valve, Brass, 3/4in., 30 psi (F-30)
- ALLPOINTS Reducer-2"X1.5" (265150)
- TOTO Mixing Valve, 2-53/64" Size, Chrome (TLM10)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KOHLER Insert, Handle, Acrylic (70579-0L)
- DELTA Metal Lvr, Hdl Kit-13 / 14 Series (RP48717)
- SPEAKMAN CPT-1121-MB Lura Transfer Valve Trim in Matte Black (CPT-1121-MB)
- KOHLER Handle Kit, 1046987-CP (1046987-CP)
- PROPLUS Sterling Diverter Handle in Chrome (133157)
- CENTRAL BRASS Canopy Handle With Screw-Cold, Polished Chrome (G-523-C)
- Riobel Handles, Levers & Controls