Shop All Handles, Levers & Controls
Riobel
Handle Base Ring Sa12 In Polished Nickel
Mfr # 2579PN
Zoro # G908459549
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Overall Width 2.95 in
- Length (In.) 2.95 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 2579PN
- Zoro # G908459549
- UPC # 883186425511
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 2.95 in |
Length (In.) | 2.95 in |
Height | 1 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Foam Core Cutter, ABS, PVC, 13-1/2 In. L (FC-150)
- SLOAN Showerhead Repair Kit, For 5E547 (SH1009A)
- PARKER 3/4" Compression x 1/2" MNPT Male Connector (P8MC12)
- DELTA Ceiling Mount, Shower Arm and Flange (U4999)
- KOHLER Purist R/T Vlv Trim W/Diverter, Lvr Hdl (T14501-4-2MB)
- MOEN Handle Kit, 40081OWB (40081OWB)
- MOEN Handle Kit, 125795 (125795)
- SLOAN Handle H1003A Wheel Handle Screw Kit (12 Pack) (5308059)
- DURA FAUCET DURA FAUCET DFRKS Smoked Acrylic Knobs (D6U-DFRKS)
- KOHLER Components Ws Handle Set (77974-4-SN)
- KOHLER Purist Shower Trim-Lever (TS14422-4G-RGD)
- Riobel Handles, Levers & Controls