Shop All Single Handle Bathroom Faucets
Riobel
Fresk Single Handle Tall Lavatory Faucet
Mfr # FRL01BK
Zoro # G708452979
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.75 in
- Length 16 in
- Height 2.75 in
- Application Bathroom
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # FRL01BK
- Zoro # G708452979
- UPC # 883186533629
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.75 in |
Length | 16 in |
Height | 2.75 in |
Details
Application | Bathroom |
Finish | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mounting Kit (1259495)
- ANVIL FNPT, Forged Steel Anvilet (0766260616)
- DELTA Side Spray and Hose Assembly (RP53880)
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18001-BZ)
- DELTA Classic Single Hole Single-Handle Bathroom Faucet in Chrome (583LF-WF)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- GROHE Single Handle Bathroom Faucet, Chrome (34702001)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- DELTA Single Handle Bathroom Faucet, w/Touch (574T-DST)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- Riobel Bathroom Sink Faucets & Accessories