Shop All Plumbing Parts
Riobel
Flexible Hose 3/4-Inch G Femxm15 Male X 60C
Mfr # 7020
Zoro # G508769888
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.2 in
- Application Bathroom
- Height (In.) 1.9 in
- Width (In.) 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 7020
- Zoro # G508769888
- UPC # 883186342412
- Country of Origin China
- Category Plumbing Parts
Dimensions
Length | 12.2 in |
Height (In.) | 1.9 in |
Width (In.) | 5.9 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Swaging Tool Set, 4 Pc, 1/4-5/8 In (3CYP5)
- ZORO SELECT Tubing, Silicone, 3/4" I.D., 1-1/4" O.D. (ZUSA-HT-3474)
- SLOAN 1 gpf gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Non-Hold Open Oscillating (ROYAL 180-1.0)
- ZORO SELECT 1-1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-215)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- AMERICAN STANDARD Wrist Blade Handle Kit, Brass (051217-0020A)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- ZURN 3/4" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-CP (P6003-2-A-CP)
- ZURN Ball Type Fast-Test Test Cocks 1/4" MnptX45° Sae Pack Of 4 (RK14-860XLFT)
- ZORO SELECT Replacement Screen, 1-1/4 In, 304 SS (20H636)
- Riobel Plumbing Parts & Accessories