Shop All Faucet Accessories
Riobel
Flange Top Ring For Cross Handle In Brushed Nickel
Mfr # 026-284BN
Zoro # G808464513
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2.6 in
- Width 2.5 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 026-284BN
- Zoro # G808464513
- UPC # 883186369471
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 2.6 in |
Width | 2.5 in |
Height | 2.5 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- HAWS Plastic Eyewash Gauges (9015)
- ZURN Backflow Preventer, Wilkins 975XL2 Series (38-975XL2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM, Gear (CL323E 6)
- RIOBEL Hidden Kitchen Hand Spray (4381)
- MOEN Stainless Toothbrush Holder Satin Stainless Steel (P1740)
- MOEN One-Handle Bathroom Faucet (L64635)
- MOEN Stem Extension Kit (106378)
- KENNEY MFG TENSION ROD RND 18-28""WH (KN630/1)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Handle Style: Cross (0331-1/2)
- ROHL 2 5/8" Extension Kit Only (R3-056)
- Riobel Faucet Accessories