Shop All Plumbing Parts
Riobel
Electronic Control With Wires
Mfr # 4951
Zoro # G908769846
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2.95 in
- Width (In.) 1.49 in
- Application Bathroom
- Length 4.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 4951
- Zoro # G908769846
- UPC # 883186283692
- Country of Origin Canada
- Category Plumbing Parts
Dimensions
Height (In.) | 2.95 in |
Width (In.) | 1.49 in |
Length | 4.52 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Tee Brass 3/8Od X 3/8Od X 3/8F (CT2-666XP)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222144)
- LEGEND VALVE 1" x 1/2" NL PEX COUPLNG-F1960 (462-532NL)
- LEGEND VALVE 1" X 7" GALVANIZED NIPPLE (356-111E)
- RIOBEL Balancing Spool With Check Valve (405-010)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- COBRA Cobra PSB3415 .5 x 28-0.75 in. Steel Slot Head Street Key Wrench (321927)
- ASCO Rebuild Kit For 8262 (302055-V)
- SLOAN Button Assembly, Use w/2VEF7 And 2VEF9 (WES23A)
- RINNAI Condensate Trap, Version II (222053)
- RHEEM Ring, Seal (SP230090)
- Riobel Plumbing Parts & Accessories