Shop All Plumbing Parts
Riobel
Electronic Control Transform
Mfr # 9607
Zoro # G808769922
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.6 in
- Width (In.) 5.8 in
- Length 3.2 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 9607
- Zoro # G808769922
- UPC # 883186411828
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height (In.) | 1.6 in |
Width (In.) | 5.8 in |
Length | 3.2 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS Element Gasket Asst Kit (100108415)
- B & K 12 BRS Gas Ball Valve (110-223C)
- ZORO SELECT 3/8" x 5-1/2" Black Pipe Nipple Sch 40 (5P642)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1/2 in Pipe Size (838-209)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- AMERICAN BRASS MANUFACTURING American Brass Manufacturing J68 Tub & Shower for Mobile Homes (4017034)
- KOHLER Hose Kit, Replacement (GP73151-A)
- ZORO SELECT Replacement Screen, 3/8 In, 304 SS (20H632)
- ZURN Air Gap Fitting, 2 1/2 in; 6 in, NPT (AG-6)
- SLOAN A6 Cp Coupling Handle (0301082PK)
- Riobel Plumbing Parts & Accessories