Shop All Plumbing Parts
Riobel
Electric Engine For Control Box
Mfr # 9970
Zoro # G908769617
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2.5 in
- Application Bathroom
- Length 2.6 in
- Width (In.) 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 9970
- Zoro # G908769617
- UPC # 883186409535
- Country of Origin Canada
- Category Plumbing Parts
Dimensions
Height (In.) | 2.5 in |
Length | 2.6 in |
Width (In.) | 2.4 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 7/16" (E4BNC02)
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-025)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (204.5)
- POWERS Rebuild Kit (390-579 ACTUATOR KIT)
- KINGSTON BRASS Thermostatic Valve with Volume Control, Oil Rubbed Bronze (KS36350V)
- ROBERTSHAW Orifice Pilot, LP Gas (10-114)
- ASCO Rebuild Kit For 8210 (314633)
- KOHLER Flapper Kit, Replacement (GP89825)
- ELKHART Streamline W 01058 Reducing Pipe Coupling, 1-1/4 x 3/4 in, Sweat, Copper (W00837T)
- ZURN Repair Kit, Reduce Valve, 1-1/2 In (RK112-500XL)
- Riobel Plumbing Parts & Accessories