Shop All Widespread Bathroom Faucets
Riobel
Edge Widespread Lavatory Faucet
Mfr # ED08+BK
Zoro # G408448494
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Flow Rate 1.2 GPM
- Standards Lead Law Compliant; WaterSense Listed; CEC Listed
- Width 6.31 in
- Length 12.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # ED08+BK
- Zoro # G408448494
- UPC # 883186534190
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 6.31 in |
Length | 12.38 in |
Height | 6.63 in |
Details
Finish | Black |
Flow Rate | 1.2 GPM |
Standards | Lead Law Compliant; WaterSense Listed; CEC Listed |
Application | Bathroom |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" TRUNK X CLOSE-6X1/2 PORT (461-260)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Tube, 304SS (CN48SS)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/O Spray (201-AGN2AE3-317AB)
- WOODFORD MANUFACTURING Frost Proof Dual Sillcock, Hot/Cold 6 In (22CP-6)
- DELTA Trillian: Two Handle Widespread Bathroom Faucet (35543-SS-PR-MPU-DST)
- KOHLER Components 2H 8 Wdsprd Bid Fct (77983-4-SN)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3557-CZMPU-DST)
- KIBI Cube Bathroom Sink 8 Widespread Faucet with Drain Assembly, Chrome (KBF1024CH)
- KOHLER Avid Widespread Bathroom Sink Faucet (97352-4-BN)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole (3127-AVN1)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- Riobel Widespread Bathroom Faucets