Shop All Shower Faucets
Riobel
Edge 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TEDTM45+BK
Zoro # G908432108
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.63 in
- Width 5.88 in
- Height 2.81 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TEDTM45+BK
- Zoro # G908432108
- UPC # 883186534961
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 6.63 in |
Width | 5.88 in |
Height | 2.81 in |
Details
Finish | Black |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sillcock Valve, FPT, 1/2 in., Brass (108-003NL)
- OWENS CORNING 1/2" thick 2-1/2" ID tube with ASJ (722695)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0188031-NT-50)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GZ100SHXJ180)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- Riobel Bathtub Faucets & Accessories