Shop All Shower Faucets
Riobel
Edge 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TEDTM45BK
Zoro # G608432002
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.49 in
- Width 5.31 in
- Height 3.34 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # TEDTM45BK
- Zoro # G608432002
- UPC # 883186534954
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 6.49 in |
Width | 5.31 in |
Height | 3.34 in |
Details
Finish | Black |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K ELBOW 90 3/4 COPPER 10PK (W 01634P10)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100418)
- ARROWHEAD BRASS WALL HYDRANT 1/2"" (456-04LF)
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 3/4 in Pipe Size (403007)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- Riobel Bathtub Faucets & Accessories