Shop All Shower Faucets
Riobel
Edge 1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TEDTM23BK
Zoro # G308432197
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.49 in
- Width 5.31 in
- Height 3.34 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TEDTM23BK
- Zoro # G308432197
- UPC # 883186534916
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 6.49 in |
Width | 5.31 in |
Height | 3.34 in |
Details
Finish | Black |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Phoenix Faucets by Valterra PF276037 Single-Function Handheld Shower Head w Trickle Shut-Off-Chrome (PF276037)
- DIXON Dust Plug, 1-1/2 In, 250 psi, Male Adapter (G150-DP-BR)
- KOHLER Handle Service Kit (1001726-CP)
- BANJO Poly Valve, FKM, Cap Foil, 2" (W230237)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- KINGSTON BRASS KS3036DXT Three-Way Diverter Valve Trim, Polished Nickel (KS3036DXT)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- Riobel Bathtub Faucets & Accessories