Shop All Shower Faucets
Riobel
Edge 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TEDTM47BK
Zoro # G808432192
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.49 in
- Width 5.31 in
- Height 3.34 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TEDTM47BK
- Zoro # G808432192
- UPC # 883186534978
- Country of Origin Canada
- Category Shower Faucets
Dimensions
Length | 6.49 in |
Width | 5.31 in |
Height | 3.34 in |
Details
Finish | Black |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR-IT 3/4 in. Compression X 3/4 in. D Compression Plastic Transition Coupling (16347)
- KOHLER 838-96, 60" L, 30" W (838-96)
- SHARKBITE Ball Vlv 1/2Pexbarbx1/2B (24606A2)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HDF)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- Riobel Shower Faucets