Shop All Shower Faucets
Riobel
Edge 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TEDTM44+BK
Zoro # G308432227
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.63 in
- Width 5.88 in
- Height 2.81 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TEDTM44+BK
- Zoro # G308432227
- UPC # 883186534947
- Country of Origin Canada
- Category Shower Faucets
Dimensions
Length | 6.63 in |
Width | 5.88 in |
Height | 2.81 in |
Details
Finish | Black |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATAWISSA Threaded Steel Union (0838500622)
- VIEGA Viega MegaPress XL coupling No stop, 4" x 4" (26695)
- ZORO SELECT 2" FNPT 316 SS 90 Degree Elbow (609E111N020)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831C4-XL)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA CHR SGL SHWR Faucet (132900-A)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- B & K Shower Faucet Utility, W/Dish (126-015)
- Riobel Bathtub Faucets & Accessories