Shop All Shower Faucets
Riobel
Edge 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TEDTM44BK
Zoro # G208432242
product price: $1,002.99
/ea
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.49 in
- Width 5.31 in
- Height 3.34 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TEDTM44BK
- Zoro # G208432242
- UPC # 883186534930
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 6.49 in |
Width | 5.31 in |
Height | 3.34 in |
Details
Finish | Black |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, Biscuit (25875-96)
- ZORO SELECT 2" Socket Weld 316 SS Tee (60TE111SW020)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003AV-EWS)
- NIBCO 5/16" NOM C Copper Coupling with Stop (600 5/16)
- KINGSTON BRASS KS3036DXT Three-Way Diverter Valve Trim, Polished Nickel (KS3036DXT)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- Riobel Shower Faucets