Shop All Shower Faucets
Riobel
Edge 1/2 Pressure Balance Trim
Mfr # TEDTM51BK
Zoro # G708456489
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.63 in
- Width 5.88 in
- Height 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TEDTM51BK
- Zoro # G708456489
- UPC # 883186534992
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 6.63 in |
Width | 5.88 in |
Height | 2.81 in |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Spindle Extension (48346000)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4746-SS-PR-FL)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-BN)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014100)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- Riobel Bathtub Faucets & Accessories