Shop All Shower Heads
Riobel
Eco 3 Jet Shower Head In Polished Nickel
Mfr # 4253PN
Zoro # G408578436
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.08 in
- Width 5.31 in
- Height 3.74 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4253PN
- Zoro # G408578436
- UPC # 883186169408
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.08 in |
Width | 5.31 in |
Height | 3.74 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-14829)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1-1/2", PVC/FPM, Threaded (AV10150T)
- DIXON Worm Gear Clamp, 2-1/2 to 5-1/2 in Clamp, SS Band, Domestic (HSS80)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- RIOBEL 2-Jet Shower Head With Arm (366C)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- KISSLER wall, Shower Head, Chrome, Wall (76-0015)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (RP73384CZ)
- KOHLER Shower Head, Polished Chrome, Wall (K-72417-CP)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath HH0400100 Shower Wall Bracket - fixed - Chrome (HH0400100)
- Riobel Shower Heads