Shop All Plumbing Parts
Riobel
Display 4 For Single Hole White In Glacier
Mfr # 998-201W
Zoro # G508597962
original price:
$167.00
16% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 8.3 in
- Width (In.) 6.7 in
- Length 9.7 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 998-201W
- Zoro # G508597962
- UPC # 883186183626
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height (In.) | 8.3 in |
Width (In.) | 6.7 in |
Length | 9.7 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 5" x 3" Reducing Coupling (4316001300)
- BESTCARE wall, Ligature Resistant Showerhead, Chrome, White (WH538-CSH-SRCH)
- CHARLOTTE PIPE AND FOUNDRY 112 DWV MPT Adapter (PVC 00111 0800HA)
- JONES STEPHENS Galvanized Reducer Coupling, 1 X 3/4 In (G1650159)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- JONES STEPHENS 6 in. Extension for 15 in. Jumbo Water Meter Box (M15009)
- RHEEM Burner Tray Manifold (AE29092B-10)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0614AA 6 x 4 in. Reducer Coupling (4003273)
- ZURN Repair Kit, Reduce Valve, 1-1/2 In (RK112-500XL)
- RHEEM-RUUD Electric Thermostat, Commercial (SP11231)
- Riobel Plumbing Parts