Shop All Plumbing Parts
Riobel
Decorative Sleeve 51 23 45 44 46 47 88 In Black
Mfr # 053-004BK
Zoro # G508597825
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Overall Length (In.) 2.63 in
- Height 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 053-004BK
- Zoro # G508597825
- UPC # 824438596771
- Country of Origin China
- Category Plumbing Parts
Dimensions
Overall Length (In.) | 2.63 in |
Height | 2 in |
Width | 2 in |
Details
Finish | Black |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF Company 1/8 in. MPT Brass Close Nipple (48978)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1300T)
- ZORO SELECT 2-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL2.5)
- SANI-LAV Wall Mount, 1 Hole, Battery Sensor, Stainless, Scrub Sink (531B-0.5)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- SLOAN Spud Coupling Assembly, 1-1/4" (F5AU)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Matte Black (EVT8120)
- KOHLER Three Pack Urinal Cleaner, Replacement (1174866)
- AMERICAN STANDARD Deck Plate, 8 In, Chrome Plated Finish (605P800.002)
- SLOAN ADA Handle Grip Sub Assembly (B74A)
- Riobel Plumbing Parts & Accessories