Shop All Plumbing Parts
Riobel
Concrete Box For Floor-Mounted Install
Mfr # 9506
Zoro # G908597944
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Height (In.) 11.1 in
- Width (In.) 7.7 in
- Length 14.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 9506
- Zoro # G908597944
- UPC # 883186293479
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height (In.) | 11.1 in |
Width (In.) | 7.7 in |
Length | 14.1 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS Brass 10 PK (BFC.3-8.10)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 08 10WP2)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- HAYWARD FLOW CONTROL 2", Threaded, CPVC, Y Strainer, 150 psi (YS20200T)
- RIOBEL Balancing Spool With Check Valve (405-010)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- LARSEN SUPPLY CO Larsen Supply 207861 0.25 in. Hard Plastic Tube Sleeve & Insert Kit; 4 Piece (207861)
- LESSO AMERICA Lesso LP400-040 Sanitary Pipe Tee, 4 in, Hub, PVC, White (LP400-040B)
- ZURN PEX Zurn Pipe Adapter, 1/2 x 3/4 in, Barb x MPT, Brass, 80 to 160 psi Pressure (QQMC34GX)
- GREEN TURTLE Media, Replacement, For Z9-PHIX (Z9-PHIX-MEDIA)
- ASCO Rebuild Kit (306807)
- Riobel Plumbing Parts & Accessories