Shop All Plumbing Parts
Riobel
Coaxial Mono-Control Unit In Chrome
Mfr # 0417C
Zoro # G608597954
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.13 in
- Application Bathroom
- Height (In.) 3.19 in
- Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 0417C
- Zoro # G608597954
- UPC # 883186404110
- Country of Origin China
- Category Plumbing Parts
Dimensions
Length | 11.13 in |
Height (In.) | 3.19 in |
Width (In.) | 6 in |
Details
Finish | Chrome |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 12" (S71003)
- DELTA Delta Plug Button/Screw, Roman Tub, Chrm (RP18358)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LR-SS)
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- ASCO Mounting Bracket (160800-MB)
- ZURN Greasetrap, Flow Control, 20 gpm, 2" No-Hub (GT2700-20-2NH)
- HALEX 1 IN NON-METAL CLAP CONNECTOR 1BG (90513)
- SPEARS Spears 479-012 1 - 0.25 in. Sch 40 PVC Deep Socket Coupling (479-012)
- SLOAN Sfp35A Gang Adapter Kit 100-240 Vac/6 V (0362035)
- Riobel Plumbing Parts