Shop All Handles, Levers & Controls
Riobel
Coaxial Handle Up And Down Ed In Polished Nickel
Mfr # 1974PN
Zoro # G908459730
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Overall Width 2.36 in
- Length (In.) 2.36 in
- Height 4.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1974PN
- Zoro # G908459730
- UPC # 883186310077
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 2.36 in |
Length (In.) | 2.36 in |
Height | 4.33 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Glyde 1H Lav Bl (6170BL)
- ZURN 1-1/2 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR365L-PC)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-08-08-SS)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Floor Cleanout (CO2-PV3-CC)
- MOEN Handle Mechanism Kit (93980)
- PFISTER Pfister Hdl S/A Gr49Fe Pv Cr (940-166A)
- KOHLER Components Handle, 10.63, 5/16-3/8 (27679-BN)
- DELTA 22 (H550)
- PFISTERER Index Buttons, Price Pfister Handles, PR (941-783)
- KOHLER Components Rite-Temp Shower Valve Trim With Lever Handle (TS78015-4-CP)
- CHICAGO FAUCET Handle Screw And Wrench Kit (420-020KJKNF)
- Riobel Handles, Levers & Controls