Shop All Plumbing Parts
Riobel
Coax 2-Way Cart 43 Degreec Type T/P 23-93
Mfr # 401-443
Zoro # G608597978
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5 in
- Width (In.) 2.7 in
- Height (In.) 1.6 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 401-443
- Zoro # G608597978
- UPC # 883186089881
- Country of Origin Italy
- Category Plumbing Parts
Dimensions
Length | 6.5 in |
Width (In.) | 2.7 in |
Height (In.) | 1.6 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Bushing 1X1/2 In, 150, PK5 (5RLE0)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,200psi (88D2A1M1K1-200)
- ORION Slip Joint Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 SJ)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, MNPT, 2-1/4" L (BULK-CGF-365)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- ZORO SELECT 20 Mesh Replacement Screen 1", for Use With G4259726 (GGS_2NZC3)
- THRIFCO PLUMBING 1-1/2x15 Inch 17 Gauge Chrome Plated Brass Wall Bend (4402815)
- ZURN Y Pipe Adaptor for Z6950-XL-IM model (P6950-XL-Y)
- JONES STEPHENS Plastic Tub Box, 13" Lx13" Wx7" D (T40001)
- HONEYWELL B00-003 FLAT BRACKET 1/2X20IN COPPER PLTD (B00003)
- Riobel Plumbing Parts & Accessories