Shop All Handles, Levers & Controls
Riobel
Bath And Shower Components Thermo Handle Coaxial Reverse 38 Ef In Polished Nickel
Mfr # 1487PN
Zoro # G908459532
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Overall Width 2.55 in
- Length (In.) 4.72 in
- Height 1.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 1487PN
- Zoro # G908459532
- UPC # 883186249681
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 2.55 in |
Length (In.) | 4.72 in |
Height | 1.96 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lift Rod Assy (30154)
- NVENT CADDY Clevis Hanger, Size 1 In (4060100S4)
- 30 WATT Shower Can Hldr Gray (WA506001)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F1000-4p-4347)
- KOHLER Lift Knob Assembly (1219412-CP)
- VAUGHAN & BUSHNELL Handle Hckry Crd 17-3/4 in. (65002)
- TOTO Lithium Battery, Plastic, Metal, 2" Size (THP3053)
- KOHLER Purist(R) Wall-Mount Bathroom Sink Faucet Trim With Cross Handles And 9" 90-Degree Angle Spout, Requires Valve (T14414-3-SN)
- ZURN Replacement Handle for Temperature Contr (7000-6B)
- CENTRAL BRASS Cross Handle-Hol, Polished Chrome (CS-14002H)
- MOEN Handle Kit, 150665ORB (150665ORB)
- Riobel Handles, Levers & Controls