Shop All Faucet Aerators
Riobel
Bath And Shower Components Silent Aerator In Brushed Nickel
Mfr # 6546BN
Zoro # G808465497
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Height 2.5 in
- Length (In.) 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 6546BN
- Zoro # G808465497
- UPC # 883186036267
- Country of Origin China
- Category Faucet Aerators
Dimensions
Height | 2.5 in |
Length (In.) | 2.6 in |
Details
Finish | Brushed Nickel |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Lever Waste Valve, Straight Drain, 3-1/2"Sink Opening, 2"Male&1-1/2"Fem (BK-SLW-2)
- KBI CHECK VALVE 1.5""SLIP (1011-15)
- KOHLER Elliston Polished Chrome Silver Robe Hook (R72788-CP)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 6", PVC/EPDM (WCV1600E)
- THRIFCO PLUMBING Small Female Aerator Size: 3/4 Inch, 27T, Lead Free Brass, 1. (4400175)
- KOHLER Aerator Assy, Unrestricted (1171998-BC)
- NEOPERL 1 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5504605)
- NEOPERL 0.5 gpm Spray Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500505)
- AMERICAN STANDARD 1 gpm Male Aerator 1 Gpm, 15/16"-27 Thread Size, Polished Chrome (M922991-0020A)
- DELTA Delta Instit Parts 1.5 Laminar Outlet (3/pkg), 1 Key Chrome (061268A)
- NEOPERL 1.5 gpm Laminar Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500305)
- Riobel Faucet Aerators