Shop All Shower Heads
Riobel
Bath And Shower Components Rain And Cascade Shower Head In Black
Mfr # 406BK
Zoro # G808448704
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Width 17.5 in
- Height 8 in
- Length (In.) 23.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 406BK
- Zoro # G808448704
- UPC # 883186504759
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 17.5 in |
Height | 8 in |
Length (In.) | 23.75 in |
Details
Finish | Black |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Push-to-Connect, Threaded Female Adapter, 1/2 in x 3/4 in Tube Size, Polysulfone, White (3510-1012)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722582)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-523)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- PLUMB PAK Showerhead Plastic White (PP825-15)
- SPEAKMAN Rainier S-5002-E175 Exhilaration Shower Head (S-5002-E175)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K135A3)
- KOHLER Statement Wm Handshower Holder Polished Chrome (26309-CP)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP34355SS)
- Riobel Shower Heads